Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spark Plug, 5/8" Hex Sz, 0.551" Thread

  • Mfr # 96830

  • Zoro # G7305605


product price: $7.19
/ea
Sold in multiples of 4 for $28.76

Key Features

Ground Electrode Material
Nickel Core
Thread Reach
0.75 in
Hex Size
5/8 in
Resistor Plug
Yes
Gap Size
0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96830
Zoro #
G7305605
UPC #
87295968307
Country of Origin
Japan

Dimensions

Hex Size
5/8 in
Gap Size
0.016 in
Thread Size
0.551 in
Center Electrode Diameter
0.098 in
Hex Size - Metric
15.88 mm

Details

Ground Electrode Material
Nickel Core
Thread Reach
0.75 in
Resistor Plug
Yes
Item
Spark Plug
Ground Electrode Tip Design
Standard
Ground Electrode Quantity
1
Center Electrode Material
Nickel
Seat Type
Flat
Insulator Material
Ceramic
Spark Plug Use
Automotive
Spark Plugs Application
Automotive
Mfr. Heat Range
5
Thread Reach - Metric
19.05 mm
Manufacturer Heat Range
5
Application
Automotive

Description

Spark Plug, Application Automotive, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.75 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.016 in, Resistor Plug Yes, Hex Size - Metric 15.88 mm, Thread Reach - Metric 19.05 mm, Insulator Material Ceramic, Manufacturer Heat Range 5, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core, Center Electrode Material Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.