Zoro Homepage

2360 V-Power Resistor Spark Plugs - CR10EK

  • Mfr # 3000.6652

  • Zoro # G715834768


product price: $26.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000.6652
Zoro #
G715834768
UPC #
87295123607
Country of Origin
China

Description

NGK spark plugs are designed to operate over a much wider heat range than ordinary plugs. They resist carbon buildup and pre-ignition. Each features high alumina ceramics for better heat transfer and electrical insulation. A patented triple gasket sealing process eliminates the possibility of combustion gas leakage and a longer insulator nose prevents fouling and misfiring. A solid copper core and its nickel tipped electrode provide a longer plus life. Features -Lowers ignition system voltage requirements -Greater ignitability and performance over conventional spark plugs -Trivalent metal plating has superior anti-corrosion and anti-seizing properties -Increased fuel economy and lower emissions -Highly durable against electrical and chemical wear -Performance spark plug Specifications - Dimension: 0.79in. H x 0.88in. W x 3.23in. L - Weight: 0.12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.