Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spark Plug, Copper

  • Mfr # 130-355-10

  • Zoro # G916555707


product price: $100.99
/pk 10, $10.10/ea
Free Shipping & Returns

Key Features

Product Type
Spark Plug
Compatible Manufacturer Number
BR500, BR550, BR600, FC56, FC70, MS192
Compatible Brand
Champion, Honda, Husqvarna, Makita, NGK, Stihl
Material
Copper
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130-355-10
Zoro #
G916555707
UPC #
087295033654
Country of Origin
Japan

Dimensions

Overall Length
5 in
Overall Width
4 in
Overall Height
3 in

Details

Product Type
Spark Plug
Compatible Manufacturer Number
BR500, BR550, BR600, FC56, FC70, MS192
Compatible Brand
Champion, Honda, Husqvarna, Makita, NGK, Stihl
Material
Copper
Item
Spark Plug

Description

NGK SPARK PLUGS, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.