Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spark Plug, Copper

  • Mfr # 130-930-4

  • Zoro # G916555721


product price: $25.59
/pk 4, $6.40/ea

Key Features

Overall Length
5 in
Compatible Brand
Ariens, Carlton, Champion, Club Car, Columbia, Honda, Hyundai, John Deere, Kawasaki, NGK, Nivel, Subaru, Toro
Product Type
Spark Plug
Material
Copper
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130-930-4
Zoro #
G916555721
UPC #
087295077344
Country of Origin
Japan

Dimensions

Overall Length
5 in
Overall Width
4 in
Overall Height
3 in

Details

Compatible Brand
Ariens, Carlton, Champion, Club Car, Columbia, Honda, Hyundai, John Deere, Kawasaki, NGK, Nivel, Subaru, Toro
Product Type
Spark Plug
Material
Copper
Item
Spark Plug
Compatible Manufacturer Number
FC420V, FH680V-AS01, GX120, GX160, GX160QX2, GX200, GX240, GX270, GX340, GX390, GX610, GX620, GX640, GX670, GXV120, GXV160, GXV200, GXV240, GXV270, GXV340, GXV390, GXV610, GXV620, GXV640

Description

NGK SPARK PLUGS, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.