Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # BR8ES
  • Zoro # G4041249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR8ES
Zoro #
G4041249
UPC #
087295154229
Country of Origin
Japan

Dimensions

Thread Size
0.551"
Hex Size
13/16"
Gap Size
0.032 in

Details

Item
Standard Spark Plug,BR8ES
Resistor Plug
Yes
Ground Electrode Tip Design
Standard
Short Style
No
Ground Electrode Material
GCOM
Spark Plug Use
Motorcycle
Center Electrode Material
Platinum
Ground Electrode Quantity
1
Spark Plugs Application
Motorcycle
Make/Model Application
Honda 1965-1977, 1981, Kawasaki 1973-2004, 1982-1988, Yamaha 1971-1999, 1985-2000, ATK 1988-2003, Can-Am 1980-1982, Harley Davidson 1973-1974, Husqvarna 1981-1988, Italjet 1981-1982, Maico 1977-1996, Suzuki 1971-1988, Artic Cat 1974-1975, Sno-Jet 1975, Em

Description

Standard Spark Plug,BR8ES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.