Dorma Dorma Exit Device Parts & Trims
- Mfr # 99VA 84
- Zoro # G110051869
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Aluminum Clear Anodized
Application
Weatherstripping
Finish
Satin Aluminum Clear Anodized
Includes
Weatherstripping
For Use With
NGP Gasketing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99VA 84
- Zoro #
- G110051869
- UPC #
- 197163247141
- Country of Origin
- Mexico
Details
- Color
- Satin Aluminum Clear Anodized
- Application
- Weatherstripping
- Finish
- Satin Aluminum Clear Anodized
- Includes
- Weatherstripping
- For Use With
- NGP Gasketing
Description
Extended Door Shoe, Vinyl, 84 in., Satin Aluminum Clear Anodized Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.