Zoro Homepage

Smoke Seal, 8 ft., Charcoal, TPE Rubber

  • Mfr # 5020C-96

  • Zoro # G0458211


product price: $18.69
/ea

Key Features

For Use With
96 in H Doors
Overall Length
8 ft
Projection
7/16 in
Color
Charcoal
Product Type
Smoke Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020C-96
Zoro #
G0458211
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 ft
Insert Size
1/2"
Overall Height
1/2 in
Overall Width
1/2 in
Width (In.)
7/16
Length
8 ft.
Width
7/16
Height
7/16

Details

For Use With
96 in H Doors
Projection
7/16 in
Color
Charcoal
Item
Smoke Seal
Product Type
Smoke Seal
Insert Color
Brown
Insert Material
TPE Rubber
Mounting Type
Self-Adhesive
Standards
ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, ASTM E2235, ASTM E283, ASTM E90, CAN/ULC-S104, NFPA 252, NFPA 80
Stays Flexible to
0 Degrees to 190 Degrees F
Sold As
Roll
Material
TPE
UL Fire Rating
UL10B, UL10C
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Projection (In.)
7/16
Temperature - Maximum
275 Degrees F
Fire Rating
1 1/2 hr
Resistance Properties
Abrasion Resistant, Corrosion Resistant, Flame Retardant, UV Resistant, Water Resistant
Temperature - Minimum
-60 Degrees F
Seal Shape
Batwing
Mounting Style
Self-Adhesive

Description

Smoke Seal, Overall Length 8 ft, Overall Width 1/2 in, Overall Height 1/2 in, Color Charcoal, Seal Shape Batwing, For Use With 96 in H Doors, UL Fire Rating UL10B, UL10C, Insert Color Brown, Insert Material TPE Rubber, Material TPE, Projection 7/16 in, Sold As Roll, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, ASTM E2235, ASTM E283, ASTM E90, CAN/ULC-S104, NFPA 252, NFPA 80, Stays Flexible to 0 Degrees to 190 Degrees F, Product Type Smoke Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.