Bottled Water, 24, 16.9 oz Bottles Per Case, Pallet of 84 Cases
Mfr # PRL24NIA05L
Zoro # G6130041
product price:Â $598.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
Key Features
Container Size
16.9 fl oz
Container Type
Bottle
Number of Cases
84
Number of Water Bottles per Case
24
Water Type
Purified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRL24NIA05L
Zoro #
G6130041
UPC #
027541001235
Country of Origin
United States
Dimensions
Container Size
16.9 fl oz
Details
Item
Bottled Water
Container Type
Bottle
Number of Cases
84
Number of Water Bottles per Case
24
Water Type
Purified
Flavor
Unflavored
Description
Bottled Water, 16.9 oz
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.