Lockout Hasp, Red, Steel, 6 Max. No. of Padlocks, 3/8 in Max. Shackle Dia., 1 in Jaw Clearance

  • Mfr # RSE46CHAIN

  • Zoro # G4896534


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Material
Steel
Max. Number of Padlocks
6
For Maximum Padlock Shackle Diameter
3/8 in
Overall Length
4 in
Width
1 3/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSE46CHAIN
Zoro #
G4896534
UPC #
-
Country of Origin
Canada

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Length
4 in
Width
1 3/5 in
Closed Jaw Hole Size
1 in
Chain Length
1 ft
Overall Width
1 3/5 in

Details

Item
Lockout Hasp
Material
Steel
Max. Number of Padlocks
6
Lockout Color
Red
Legend
No Legend
Lockout Hasp Style
Standard
Nonsparking
Yes
Includes
1 ft Chain
Coating Material
Polyester
Lockout Material
Steel
Maximum Number of Padlocks
6
Header
None/No Header
Lockout Material Finish
Polyester Coated
Hasp Closure Type
Standard
Product Type
Steel Lockout
Includes Chain
Yes

Description

Lockout Hasp, Chain Length 1 ft, Closed Jaw Hole Size 1 in, For Maximum Padlock Shackle Diameter 3/8 in, Hasp Closure Type Standard, Lockout Material Steel, Lockout Material Finish Polyester Coated, Maximum Number of Padlocks 6, Product Type Steel Lockout, Hasp Style Standard, Header None/No Header, Includes 1 ft Chain, Includes Chain Yes, Legend No Legend, Lockout Color Red, Overall Length 4 in, Overall Width 1 3/5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.