Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Niagara Lockout Hasp, Standard, 6 Lock, 5-2/5 In. L RSE66

Lockout Hasp, Standard, 6 Lock, 5-2/5 In. L (Discontinued)

  • Mfr # RSE66
  • Zoro # G4896543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSE66
Zoro #
G4896543
UPC #
-
Country of Origin
Canada

Dimensions

Width
2-2/5"

Details

Item
Lockout Hasp
Material
Steel
Max. Number of Padlocks
6
Lockout Hasp Style
Standard
Nonsparking
Yes
Legend
No legend
Coating Material
Polyester

Description

Lockout Hasp, Hasp Style Standard, Legend No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.