11/4 Sweat Brass Magnetic Blr Fltr xl
- Mfr # H-75705
- Zoro # G624153226
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Application
Heating
Fitting Connection Type
Threaded
Height
5.31 in
Length
11.42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-75705
- Zoro #
- G624153226
- UPC #
- 018394020771
- Country of Origin
- China
- Body Material
- Brass
- Application
- Heating
- Fitting Connection Type
- Threaded
- Item
- Fittings
Dimensions
- Height
- 5.31 in
- Length
- 11.42 in
- Tube Size
- 1-1/4 in x 1-1/4 in
Description
Webstone offers a wide array of products designed to support efficient opperations. The Magnetic Boiler Filter XL is ideal for larger boilers & installations on the system run. Designed for use with water, oil, glycol mix in residential or commercial heating systems. Refer to specification sheets for additional technical information.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.