564813 0.75 in. CPVC Tee; White - Pack of 10
- Mfr # 564813
- Zoro # G003999131
product price:Â
$
28.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 564813
- Zoro #
- G003999131
- UPC #
- 39923004222
- Country of Origin
- China
Description
Suited for cold and hot water pressure distribution systems, each 3/4 inch CPVC CTS Slip x Slip x Slip Tee features female sockets for a quick, tight connection. Perfect for residential and commercial applications.
Features- 0.75 in. CPVC Tee
- Pack of 10
- Color: White
- Size: 0.75 in.
- Material: CPVC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.