Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Bronze, Trap, P-Trap

  • Mfr # 884 11/2

  • Zoro # G5004571


product price: $70.99
/ea

Key Features

Material of Construction
Cast Bronze
Type
Trap
Tube Size
1-1/2"
Basic Pipe Fitting Shape
Trap
Standards
ASME B16.23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884 11/2
Zoro #
G5004571
UPC #
039923497727
Country of Origin
United States

Dimensions

Tube Size
1-1/2"
Outside Dia.
1-5/8"
Size
1-1/2"
Fitting Side A Copper Tube Size
1 1/2 in
Fitting Side B Tube Outer Diameter
1 5/8 in
Fitting Side A Tube Outer Diameter
1 5/8 in
Fitting Side B Copper Tube Size
1 1/2 in
Fitting Side 2 Copper Tube Size
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 5/8 in
Fitting Side 2 Tube Outer Diameter
1 5/8 in
Fitting Side 1 Copper Tube Size
1 1/2 in

Details

Item
P-Trap
Material of Construction
Cast Bronze
Type
Trap
Basic Pipe Fitting Shape
Trap
Standards
ASME B16.23
Max. Pressure
577 psi@200 Degrees F
Temp. Range
-20 Degrees to 400 Degrees F
Specific Fitting Shape
P-Trap
Specific Pipe Fitting Shape
P-Trap
Basic Pipe Fitting Material
Metal
Fitting Connection Type
C x C
Tube Fitting Material
Cast Bronze
Pipe Fitting Connection Type
C x C
Connection
C x C
For Use With
DWV Drain, Waste, Vent
Application
Air, Non-Potable Water
Material Grade
C84400
Maximum Operating Pressure
577 psi @ 200 Degrees F
Minimum Operating Temperature
20 Degrees F
Maximum Operating Temperature
400 Degrees F
Fitting Side A Connection Type
Cup
Resistance Properties
Dezincification-Resistant
Fitting Side B Connection Type
Cup
Fitting Material
Bronze
Fitting Side 2 Connection Type
FTG
Operating Temperature - Maximum
400 Degrees F
Fitting Shape
P-trap
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
577 psi
Fitting Side 1 Connection Type
Cup

Description

Sweat Fitting P-Trap, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape P-Trap, Standards ASME B16.23, ASTM B584, ISO 9001

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.