Drain, Waste & Vent Trap: 2" Fitting, Hub x Hub, Acrylonitrile Butadiene Styrene
- Mfr # C5885HD2
- Zoro # G424230905
product price:Â
$
21.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C5885HD2
- Zoro #
- G424230905
- UPC #
- 039923206589
- Country of Origin
- United States
Description
The NIBCO 2 in. ABS DWV P-Trap is used in residential and commercial drain, waste and vent systems. The ABS DWV P-Trap features a hub x hub connection and provides a water seal so that wastewater will automatically be trapped in the arc of the configuration, thereby preventing unwanted gases from entering the household environment. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. Do not use primer with ABSUsed under a plumbing fixture or drain to prevent sewer gas from escapingHub x hub connectionsSolvent-welded connectionsNSF/ANSI Standard 14UL Listed 94V-0. This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.