This item is Discontinued.

Nibco Nibco B49510L 1 in. Lead Free Bronze Cast 150PSI COP Companion Flange B49510L

This item is Discontinued.

Nibco

Nibco B49510L 1 in. Lead Free Bronze Cast 150PSI COP Companion Flange (Discontinued)

Mfr # B49510L
Zoro # G503869668
UPC # 39923317155
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B49510L
Zoro #
G503869668
UPC #
39923317155
Country of Origin
China

Description

Lead Free Bronze Cast 150PSI COP Companion Flange

The flange features a solder cup and flange face. This fitting provides a means for adapting a solder connection to a flange connection. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.

Specifications
  • All Type of Item: Fitting
  • All Special Application: Lead-Free
  • Type: Flange
  • Connection Type: C x Flange
  • Size: 1"
  • Material: Lead-Free Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.