This item is Discontinued.

Nibco Nibco QT56X12 0.5 in. Solder Cup or MNPT Zinc Hose Bibb QT56X12

This item is Discontinued.

Nibco

Nibco QT56X12 0.5 in. Solder Cup or MNPT Zinc Hose Bibb (Discontinued)

Mfr # QT56X12
Zoro # G703899434
UPC # 39923351197
Country of Origin China
Category Sillcocks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QT56X12
Zoro #
G703899434
UPC #
39923351197
Country of Origin
China

Description

Solder Cup or MNPT Zinc Hose Bibb

Hose bibbs and sillcocks are outdoor faucets that are installed on the exterior of a building. They provide access to water in outdoor areas of the building. Hoses can be attached to the spout of the hose bibb or sillcock for watering the building's grounds or washing down surfaces.

Features
  • Valve pressure rating 125 psi to 100 degree F
  • Maximum temperature 180 degree F/82. 2 degree C
  • Brass construction
  • Solder cup or MIP to hose connections (1/2")
  • Male thread to hose connections (3/4")
Specifications
  • Size: 0.5 in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.