This item is Discontinued.

Nibco Nibco TFP600A-LF 3-4 0.75 in. Ball Valve Fip; Lead Free TFP600A-LF 3/4

This item is Discontinued.

Nibco

Nibco TFP600A-LF 3-4 0.75 in. Ball Valve Fip; Lead Free (Discontinued)

Mfr # TFP600A-LF 3/4
Zoro # G704132318
UPC # 39923276612
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TFP600A-LF 3/4
Zoro #
G704132318
UPC #
39923276612
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Full port
  • Blowout-proof stem
  • 600 PSI Bar Non-Shock Cold Working Pressure
  • Lead Free
Specifications
  • Size: 0.75 in.
  • Weight: 0.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.