Strainer, 304 Stainless Steel, 2"
- Mfr # NF2RA0D
- Zoro # G624783645
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Port 3 Connection Type
NPT
Maximum Temperature
250 Degrees F
Housing Material
Bronze
Port 2 Connection Size
2 in
Seal Material
EPDM, PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NF2RA0D
- Zoro #
- G624783645
- UPC #
- 039923292421
- Country of Origin
- United States
Dimensions
- Port 2 Connection Size
- 2 in
- Pipe Size
- 2 in
- Port 1 Connection Size
- 2 in
- Length
- 7 3/4 in
- Height
- 5 in
- Port 3 Connection Size
- 1 in
Details
- Item
- Strainer - Bronze, Perforated Screen, Tapped Cap with Plug, Class 125
- Port 3 Connection Type
- NPT
- Maximum Temperature
- 250 Degrees F
- Housing Material
- Bronze
- Seal Material
- EPDM, PTFE
- Port 1 Gender
- Female
- Screen Material
- 304 Stainless Steel
- Port 1 Connection Type
- Compression
- Port 2 Connection Type
- Compression
- Includes Screen
- Screen Included
- Series
- PF222A
- Blow Off Port
- 1 in
- Maximum Pressure
- 200 psi
- Class
- 125
- Standards
- MSS SP 110
- Port 2 Gender
- Female
- Port 3 Gender
- Female
Description
Strainer - Bronze, Perforated Screen, Tapped Cap with Plug, Class 125, Pipe Size 2 in, Length 7 3/4 in, Height 5 in, Blow Off Port 1 in, Screen Material 304 Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size Not Applicable, Housing Material Bronze, Class 125, Compatible Mfr. Model Number Not Applicable, Includes Screen Screen Included, Maximum Pressure 200 psi, Maximum Temperature 250 Degrees F, Port 1 Connection Size 2 in, Port 1 Connection Type Compression, Port 1 Gender Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.