Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suction Line P-Trap, Wrot Copper, C x C

  • Mfr # 698 11/4

  • Zoro # G3338815


product price: $65.79
/ea

Key Features

Material of Construction
Wrot Copper
Max. Pressure
439 psi @ 100 Degrees F
Tube Fitting Material
Wrot Copper
Specific Pipe Fitting Shape
P-Trap
Fitting Connection Type
C x C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
698 11/4
Zoro #
G3338815
UPC #
039923320353
Country of Origin
United States

Dimensions

Tube Size
1-1/4"
Outside Dia.
1-3/8"
Fitting Side B Copper Tube Size
1 1/4 in
Fitting Side A Tube Outer Diameter
1 3/8 in
Fitting Side B Tube Outer Diameter
1 3/8 in
Fitting Side A Copper Tube Size
1 1/4 in
Fitting Side 1 Tube Outer Diameter
1 3/8 in
Fitting Side 2 Tube Outer Diameter
1 3/8 in
Fitting Side 2 Copper Tube Size
1 1/4 in
Fitting Side 1 Copper Tube Size
1 1/4 in

Details

Item
Suction Line P Trap
Material of Construction
Wrot Copper
Max. Pressure
439 psi @ 100 Degrees F
Tube Fitting Material
Wrot Copper
Specific Pipe Fitting Shape
P-Trap
Fitting Connection Type
C x C
Pipe Fitting Connection Type
C x C
Temp. Range
-20 Degrees to 400 Degrees F
Basic Fitting Shape
Trap
Standards
ASME/ANSI B16.23
Basic Pipe Fitting Shape
Trap
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
P-Trap
Connection
C x C
For Use With
20 ft. of Riser Pipe, Refrigeration Compressor, ACR Air Conditioning
Application
Air, Gases, Potable Water
Pipe Dia In.
1-1/4"
Resistance Properties
Dezincification-Resistant
Minimum Operating Temperature
20 Degrees F
Maximum Operating Pressure
439 psi @ 100 Degrees F
Fitting Material
Wrot Copper
Maximum Operating Temperature
400 Degrees F
Material Grade
C12200
Fitting Side B Connection Type
Cup
Fitting Side A Connection Type
Cup
For Media Type
Air, Gases, Potable Water
Fitting Shape
P-trap
Operating Temperature - Maximum
400 Degrees F
Fitting Side 2 Connection Type
FTG
Operating Pressure - Maximum
439 psi
Fitting Side 1 Connection Type
Cup
Operating Temperature - Minimum
-20 Degrees F

Description

Sweat Fitting P-Trap, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 439 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape P-Trap

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.