Zoro Homepage
This item is Discontinued.
Nic Tubular Light, 10.6 in. Overall L IR-LED-LEDY-07-24DC

Tubular Light, 10.6 in. Overall L (Discontinued)

  • Mfr # IR-LED-LEDY-07-24DC
  • Zoro # G2274240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-LED-LEDY-07-24DC
Zoro #
G2274240
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
1.02 in
Overall Length
10.83 in
Cord Length
16 ft
Power Cord Length
16 1/2 ft
Tube Diameter
1.02 in

Details

Item
Machine Tool Light
Machine Tool Light Type
Tubular Machine Tool Light
Lighting Technology
LED
Voltage
24V DC
Watts
5 W
Standards
2006/42/EC as Required by Normative EN 1387, CE, Directives 2006/95/EC, 2004/108/EC, RoHS RAEE Compliant
Average Life
40,000 hr
Tube Material
Acrylic
Special Features
Waterproof
Ballast
Built-in Electronic
Includes
(2) Clip
Mounting Type
Clip
Cord Type
PVC 4XO
Lamp Type
Led
Product Type
Tubular Machine Tool Light
Operating Voltage
24V AC/DC
Resistance Properties
Waterproof
Hazardous Location Specification
Not Rated
Color Temperature
6000K
IP Rating
IP67
Max. Brightness Range
500 to 999 lm
Lens Material
Acrylic
Lamp Life
30,000 hr
Wattage
5 W
Switch Type
No Switch
Maximum Brightness
700 lm
Housing Material
Acrylic
Includes Mounting Hardware
Yes
Machine Light Type
Linear
Plug Type
4 Pin
Ballast Type
Built-In Electronic
Electrical Connection Type
Plug
Adjustability
Non-Adjustable
Mount Type
Clip
Color Rendering Index
90

Description

Machine Tool Light, IP Rating IP67, Lighting Technology LED, Maximum Brightness 700 lm, Mount Type Clip, Operating Voltage 24V AC/DC, Overall Length 10.83 in, Power Cord Length 16 1/2 ft, Tube Diameter 1.02 in, Wattage 5 W, Resistance Properties Waterproof, Adjustability Non-Adjustable, Color Rendering Index 90, Color Temperature 6000K, Electrical Connection Type Plug, Hazardous Location Specification Not Rated, Machine Light Type Linear, Switch Type No Switch, Ballast Type Built-In Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.