Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nic Tubular Light, 19.6 in. Overall L IR-LED-LEDY-14-24DC

Tubular Light, 19.6 in. Overall L (Discontinued)

  • Mfr # IR-LED-LEDY-14-24DC
  • Zoro # G2274231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-LED-LEDY-14-24DC
Zoro #
G2274231
UPC #
-
Country of Origin
Italy

Dimensions

Cord Length
16 ft
Overall Length
19.96 in
Outside Dia.
1.02 in
Power Cord Length
16 1/2 ft
Tube Diameter
1.02 in

Details

Item
Machine Tool Light
Machine Tool Light Type
Tubular Machine Tool Light
Lighting Technology
LED
Voltage
24V DC
Watts
10 W
Includes
(2) Clip
Special Features
Waterproof
Cord Type
PVC 4XO
Mounting Type
Clip
Average Life
40,000 hr
Lamp Type
Led
Ballast
Built-in Electronic
Tube Material
Acrylic
Standards
2006/42/EC as Required by Normative EN 1387, CE, Directives 2006/95/EC, 2004/108/EC, RoHS RAEE Compliant
Product Type
Tubular Machine Tool Light
Mount Type
Clip
Plug Type
4 Pin
Machine Light Type
Linear
Housing Material
Acrylic
Includes Mounting Hardware
Yes
Resistance Properties
Waterproof
Wattage
10 W
Color Temperature
6000K
Lens Material
Acrylic
Ballast Type
Built-In Electronic
Maximum Brightness
1,400 lm
Max. Brightness Range
1,000 to 1,999 lm
Color Rendering Index
90
Switch Type
No Switch
Lamp Life
30,000 hr
Electrical Connection Type
Plug
IP Rating
IP67
Operating Voltage
24V AC/DC
Hazardous Location Specification
Not Rated
Adjustability
Non-Adjustable

Description

Machine Tool Light, IP Rating IP67, Lighting Technology LED, Maximum Brightness 1,400 lm, Mount Type Clip, Operating Voltage 24V AC/DC, Overall Length 19.96 in, Power Cord Length 16 1/2 ft, Tube Diameter 1.02 in, Wattage 10 W, Resistance Properties Waterproof, Adjustability Non-Adjustable, Color Rendering Index 90, Color Temperature 6000K, Electrical Connection Type Plug, Hazardous Location Specification Not Rated, Machine Light Type Linear, Switch Type No Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.