Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Niche PC0612PKWC Cubo Storage Set - 12 Half Size Cubes; Warm Cherry

  • Mfr # PC0612PKWC

  • Zoro # G504069197


product price: $468.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC0612PKWC
Zoro #
G504069197
UPC #
843532090022
Country of Origin
China

Details

Item
Cubo Storage Set

Description

Let your creativity run wild with Cubo! This innovative set of 12 half size storage cubes by Niche is designed to fasten together in any direction! Connect them in any way you like. In a row, in a pyramid, in a U or L shape, to a full size Cubo storage cube or countless other configurations. Add on to any existing Cubo storage set. Cubes connect to one another with spring pins, making it easy to customize and create a storage system just for you with a single cube to a set of 12 or more. Niche storage cubes are actually square! With interior dimensions of 12 1/8" x 12 1/8" x 5 5/8", they can be used in any direction. There's no "right" way to use them because all four sides measure the same! Who ever said all cubes had to face the front like a bookcase Cubo storage cubes can attach together in any direction, which opens up a myriad of new design possibilities. Turn one to the right, turn another to the left. Keep one facing front and still another facing the back. Perfect to clean up clutter in closets, entryways, laundry & storage rooms, as a bookcase, nightstand or media storage, in a classroom or children's room-these half cubes fit anywhere! Its rich Warm Cherry finish shows subtle wood grain and is sure to please and coordinates with the rest of the Niche line. No tools LockDowel assembly allows pieces to simply snap together and lock into place for a sturdy, hassle-free build in less than 2 minutes. No more searching for the right size screwdriver or dropping tiny screws. Just snap into place and go. Add on, arrange and rearrange Niche Foldable Fabric Bins for a fresh, new custom look whenever you like!

Features
  • 12 Half Size Cubes
  • Set of 12
Specifications
  • Color: Warm Cherry
  • Weight: 72 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.