Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #4 Stud Size, 20 AWG, Nylon Insulated, 200 PK

  • Mfr # 32404

  • Zoro # G7914454


product price: $49.45
/pk 200, $0.25/ea

Key Features

Maximum Wire Size
20 AWG
Minimum Wire Size
24 AWG
Insulation Type
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32404
Zoro #
G7914454
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Wire Size
20 AWG
Minimum Wire Size
24 AWG
Stud Size
#4

Details

Item
Ring Terminal
Insulation Type
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.