Syringe for Repetitive Dispenser, 1.5ml, 10/pk, 10PK

  • Mfr # SG-M

  • Zoro # G505256831


product price: $35.79
/pk 10, $3.58/ea

Key Features

Length
1.25 in
Housing Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-M
Zoro #
G505256831
UPC #
-
Country of Origin
Japan

Dimensions

Length
1.25 in
Housing Height
7.5 in

Description

Our Model 8100 repetitive dispenser allows you to pipette multiple samples-up to 58 times without refilling. Dispenses volumes from 10 ul to 5.0ml, in rapid succession. The liquid is drawn into a reusable plastic syringe that's easy to insert and remove. It locks in place without bothersome clamps or levels to get in the way. Syringes can be autoclaved (except 60ml size). The Model 8100 is lightweight with a slim design and perfect balance for effortless pipetting, either right or left handed. Fatigue is reduced to a minimum even during prolonged use. It's so easy to operate. Just slide the syringe into the holder and select the volume to be dispensed with the volume adjustment dial. Fill syringe with fill lever-then dispense samples. Syringes can be refilled and reused when pipetting the same liquid.
Shipping Weight: 1 lbs
Shipping Dimensions: 4.75 x 7.50 x 1.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.