Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipette, 1000-10,000 micronL, Plastic

  • Mfr # 00-NPL-10ML

  • Zoro # G4252394


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
White, Yellow
Accuracy
4 to 0.1%
Channel
1
Range
1000-10,000 micronL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-NPL-10ML
Zoro #
G4252394
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
243 mm
Overall Diameter
55 mm

Details

Material
Plastic
Color
White, Yellow
Accuracy
4 to 0.1%
Item
Pipettor
Channel
1
Range
1000-10,000 micronL
Includes
Test Certificate
Product Type
Pipettor
Channel Type
Single Channel
Capacity - Minimum
1,000 ul
Accuracy - Maximum
0.8 %
Accuracy - Minimum
0.4 %
Autoclavable
Autoclavable
Number of Channels
8
Sterility
Non-Sterile
Graduation Increments
10 ul
Pipettor Type
Manual
Capacity - Maximum
10,000 ul

Description

Pipettor, 1 Channel, Plastic, White, Yellow, Accuracy 4 to 0.1 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.