This item is Discontinued.
This item is Discontinued.
12 Flat Double Cut Aluminum Type "A" File (Discontinued)
Mfr #
00070NN
Zoro #
G0885626
UPC # 037103334107
Country of Origin Brazil
Category Hand Files and Rasps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00070NN
- Zoro #
- G0885626
- UPC #
- 037103334107
- Country of Origin
- Brazil
Dimensions
- Length
- 14.5 in
- Thickness
- 21/64 in
- File Width
- 1 in
- File Length without Tang
- 12 in
Details
- Item
- Machinists File
- Profile Shape
- Rectangular
- File Coarseness
- Smooth Cut
- File Style
- American Pattern File
- Number of Cut Edges
- 4
- Rigidity
- Rigid
- Edge Cut Style
- Single
- Taper
- Regular Taper
- File Type
- Machinists File
- Face Cut Style
- Single-Cut
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Includes Handle
- No
- File Body Finish
- Natural
- Material
- Steel
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 21/64 in, File Width 1 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.