4-1/2" Ergonomic File Handle with Inserts
- Mfr # 21474H
- Zoro # G3525649
product price:Â
$
7.15
/ea
Key Features
Length (In.)
4.5 in
Material
Polypropylene (PP)
For Use With
10 in Flat, 10 in Half Round, 10 in Mill, 10 in Round, 6 in Round, 6 in Round Chainsaw, 6 in Slim Taper, 8 in Flat, 8 in Round
Handle Style
Tapered
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21474H
- Zoro #
- G3525649
- UPC #
- 037103186232
- Country of Origin
- China
- Item
- Handle Comlded W/Inserts
- Material
- Polypropylene (PP)
- For Use With
- 10 in Flat, 10 in Half Round, 10 in Mill, 10 in Round, 6 in Round, 6 in Round Chainsaw, 6 in Slim Taper, 8 in Flat, 8 in Round
- Handle Style
- Tapered
- Handle Material
- Plastic
- Attachment Type
- Push-On
- Grip Style
- Plain; Knurled
- Handle Finish
- Rubber-Coated
- Compatible Product Type
- 10 in Flat, 10 in Half Round, 10 in Mill, 10 in Round, 6 in Round, 6 in Round Chainsaw, 6 in Slim Taper, 8 in Flat, 8 in Round
Dimensions
- Length (In.)
- 4.5 in
- Overall Length
- 4 1/2 in
- For File Length
- 6 in, 8 in, 10 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
The Crescent Nicholson 21474H 4-1/2" Ergonomic File Handle with Inserts is a great addition to your toolbox. It's the perfect size for filing in tight spaces and provides comfortable control when using it. The ergonomic handle will allow you to easily file away at stubborn materials without straining yourself, making it easier on your hands and wrists.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.