Shop NICHOLSON
See all product information
Create Account
8" Flat Single Cut Number 211 Chainsaw Depth Gauge File
- Mfr # 02244NN
- Zoro # G3667791
product price:Â
$
8.69
/ea
Sold in multiples of 12 for
$104.28
Key Features
Material
Steel
Overall Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02244NN
- Zoro #
- G3667791
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 8 in
Details
- Item
- Gaugedepth 8In No.211203Mm
- Material
- Steel
Description
Gaugedepth 8In No.211203Mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.