Shop NICHOLSON
See all product information
Create Account
8" Number 4 File Card
- Mfr # T21455
- Zoro # G3629879
product price:Â
$
10.69
/ea
Key Features
Overall Length (In.)
17.5 in
Handle Material
Wood
Bristle Material
Steel Wire
File Cleaner Type
File Cleaner
Overall Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T21455
- Zoro #
- G3629879
- UPC #
- 037103214553
- Country of Origin
- United States
- Item
- File Cleaner8In Cardedni
- Handle Material
- Wood
- Bristle Material
- Steel Wire
- File Cleaner Type
- File Cleaner
- For Use With
- Files
- Compatible Product Type
- Files
Dimensions
- Overall Length (In.)
- 17.5 in
- Overall Length
- 8 in
- Handle Length
- 4 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
File Cleaner8In Cardedni, File Cleaner Type File Cleaner, Bristle Material Steel Wire, Overall Length 8 in, Handle Material Wood, For Use With Files
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.