8" Triangle Single Cut Regular Taper File
- Mfr # 13875MN
- Zoro # G3159810
product price:Â
$
10.49
/ea
Sold in multiples of 12 for
$125.88
Key Features
Material
Steel
Width
0.61 in
Length
8 in
Thickness
11/32 in
Profile Shape
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13875MN
- Zoro #
- G3159810
- UPC #
- 037103335128
- Country of Origin
- India
Dimensions
- Width
- 0.61 in
- Length
- 8 in
- Thickness
- 11/32 in
- File Width
- 39/64 in
- File Length without Tang
- 8 in
Details
- Item
- Machinists File
- Material
- Steel
- Profile Shape
- Triangular
- File Style
- American Pattern File
- Includes Handle
- No
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Type
- Machinists File
- Taper
- Tapered Slightly Towards Point
- File Body Finish
- Natural
- Face Cut Style
- Single-Cut
- Edge Cut Style
- Single
- Rigidity
- Rigid
- Number of Cut Edges
- 3
- File Coarseness
- Smooth Cut
- File Cut
- Single
- File Shape
- Triangle
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 11/32 in, File Width 39/64 in, Number of Cut Edges 3, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.