Shop NICHOLSON
See all product information
Create Account
Blade, Hacksaw, BM1218/24/32, Assorted 6
- Mfr # 62838N-02
- Zoro # G712530090
product price:Â
$
18.25
/ea
Key Features
Blade Material
Molybdenum (Mo)
Blade Width
0.5 in
Finish
Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62838N-02
- Zoro #
- G712530090
- UPC #
- 037103338105
- Country of Origin
- China
Dimensions
- Blade Width
- 0.5 in
Details
- Item
- Blade,Hacksaw,BM1218/24/32,Assorted 6
- Blade Material
- Molybdenum (Mo)
- Finish
- Painted
Description
Blade, Hacksaw, BM1218/24/32, Assorted 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.