Zoro Homepage
This item is Discontinued.
Crescent Nicholson Chainsaw File, American, Round, 6 In. L 02145N

Chainsaw File, American, Round, 6 In. L (Discontinued)

  • Mfr # 02145N
  • Zoro # G3137495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02145N
Zoro #
G3137495
UPC #
037103221681
Country of Origin
Brazil

Dimensions

Diameter
5/32 in
Length
6 in

Details

Item
Chainsaw File
Profile Shape
Round
Finish
Natural
Cut Type
Double
Pattern
American
Handle Design
None
Shape
Round

Description

Chainsaw File, Profile Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.