Shop CRESCENT NICHOLSON

Metal Ferruled File Handle, Length 3 3/4 in, Dia 15/16 in, Wood

  • Mfr # 21520N

  • Zoro # G2928441


product price:  $3.49
/ea

Key Features

Type
Metal Ferruled
Length (In.)
3 3/4 in
Dia. (In.)
15/16 in
Material
Wood
For Use With
4 in Half Round, 4 in Round, 4 in Slim, 4 in Square, 4 in Taper, 4 in X Slim, 5 in Slim, 5 in X Slim, 5 in XX Slim, 6 in Round, 6 in Slim, 6 in Square, 6 in X Slim, 6 in XX Slim, 7 in Slim, 7 in X Slim, 7 in XX Slim, 8 in Chainsaw, 8 in X Slim, 8 in XX Slim
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21520N
Zoro #
G2928441
UPC #
037103221308
Country of Origin
China

Dimensions

Length (In.)
3 3/4 in
Dia. (In.)
15/16 in
For File Length
4 in, 5 in, 6 in, 7 in, 8 in
Overall Length
3 3/4 in

Details

Item
File Handle
Type
Metal Ferruled
Material
Wood
For Use With
4 in Half Round, 4 in Round, 4 in Slim, 4 in Square, 4 in Taper, 4 in X Slim, 5 in Slim, 5 in X Slim, 5 in XX Slim, 6 in Round, 6 in Slim, 6 in Square, 6 in X Slim, 6 in XX Slim, 7 in Slim, 7 in X Slim, 7 in XX Slim, 8 in Chainsaw, 8 in X Slim, 8 in XX Slim
Handle Material
Wood
Grip Style
Plain; Knurled
Ferrule Material
Metal
Attachment Type
Push-On
Handle Style
Contoured
Features
It can be Used for Professional or Home Handyman Filling Needs, Non-Slip Wax Finish for Better Grip
Handle Finish
Non-Slip Wax

Description

If you're looking for a durable file handle, the Crescent Nicholson 21520N is what you need. It is designed to last for years and will provide you with ample support when filing down your tools. The metal ferruled file handle has a length of 3 3/4 in. and diameter of 15/16 in.. With a wooden handle, it provides sturdy support while filing down your tools. This file handle can be used on any metal files with three prongs. Whether you're working as a hobbyist or professional, the Crescent Nicholson 21520N File Handle will help ensure that your tools are kept safe and secure.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.