File Set, 4 Pc, Short Rnd Handle
- Mfr # FLSTGL6
- Zoro # G712845781
product price:Â
$
30.39
/ea
Sold in multiples of 3 for
$91.17
Key Features
Overall Length
2.25 in
Overall Width
1.6 in
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLSTGL6
- Zoro #
- G712845781
- UPC #
- 037103373182
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 2.25 in
- Overall Width
- 1.6 in
Details
- Item
- Screw Point Paddle Drill Bit Set,6"
- Handle Material
- Plastic
Description
File Set, 4 Pc, Short Rnd Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.