Steam Trap, 450F, Cast Iron, 0 to 75 psi

  • Mfr # FTN-C4E9A
  • Zoro # G0874605
product price: 
$
377.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 in
Max. Operating PSI
75 psi
Disc Material
Stainless Steel
End to End Length
6 1/4 in
Condensate Capacity Lbs/Hr
1,450 lb/hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FTN-C4E9A
Zoro #
G0874605
UPC #
-
Country of Origin
United States
Item
Steam Trap
(F)NPT Connections
1 in
Max. Operating PSI
75 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
1,450 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Pipe Configuration
H Pattern
Downstream PSI Range
0 to 75 psi
Application
Process Equipment, Blast Coils, Heat Exchangers, Steam Mains, Unit Heaters
NPT Outlet
1 in
NPT Inlet
1 in
Pressure Air Vent
Self-Adjusting
Type
Float & Thermostatic
Resistance Properties
Water Hammer Resistant
Air Vent Material
Stainless Steel
Manufacturer Series
FTN
Port Connection Type
NPT
Float Material
Cast Iron
Port Connection Gender
Female
Includes Strainer
Strainer Not Included
Allowable Pressure - Maximum
250 psi
Number of Ports
2
Configuration
C Pattern
Includes Air Vent
Air Vent Included
Operating Pressure - Maximum
75 psi
Installation Orientation
Horizontal
Maximum Capacity at Maximum Pressure Load
1,450 lb/hr at 75 psi
Steam Trap Type
Float & Thermostatic
Condensate Capacity
1,450 lb/hr
Operating Temperature - Maximum
450 Degrees F
Distance Between Inlet and Outlet Port
6 1/4 in

Dimensions

End to End Length
6 1/4 in
Port Connection Size
1 in

Description

Steam Trap, Air Vent Material Stainless Steel, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Process Equipment, Blast Coils, Heat Exchangers, Steam Mains, Unit Heaters, Body Material Cast Iron, Condensate Capacity 1,450 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 6 1/4 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.