Steam Trap, 750F, 316L Stainless Steel

  • Mfr # TA500-T4E92A0
  • Zoro # G3278283
product price: 
$
752.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 in
Max. Operating PSI
650 psi
Disc Material
416 Stainless Steel
End to End Length
4 3/8 in
Condensate Capacity Lbs/Hr
6,625 lb/hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TA500-T4E92A0
Zoro #
G3278283
UPC #
-
Country of Origin
Mexico
Item
Steam Trap
(F)NPT Connections
1 in
Max. Operating PSI
650 psi
Disc Material
416 Stainless Steel
Condensate Capacity Lbs/Hr
6,625 lb/hr
Max. Temp.
750 Degrees F
Body Material
Stainless Steel
NPT Outlet
1 in
Pipe Configuration
Straight
Downstream PSI Range
0 to 650 psi
Includes
Actuator
Application
Air Vents, Cooking Equipment, Drip Legs, Plating Tanks, Process Equipment, Steam Tracing, Sterilizers, Unit Heaters
Type
Thermostatic
NPT Inlet
1 in
Number of Ports
3
Self-Draining
Self-Draining
Inlet Port Connection Gender
Female
Actuator Material
Stainless Steel
Operating Temperature - Maximum
750 Degrees F
Steam Trap Type
Thermostatic
Resistance Properties
Corrosion Resistant
Inlet Port Connection Type
NPT
Outlet Port Connection Gender
Female
Condensate Capacity
6,625 lb/hr
Distance Between Inlet and Outlet Port
4 3/8 in
Outlet Port Connection Type
NPT
Configuration
Straight-Thru
Operating Pressure - Maximum
650 psi
Port Types Included
Air Vent, Inlet, Outlet

Dimensions

End to End Length
4 3/8 in
Outlet Port Connection Size
1 in
Inlet Port Connection Size
1 in
Overall Length
4 3/8 in
Wire Rope Length
4 3/8 in
Length
4 3/8 in

Description

Steam Trap, Actuator Material Stainless Steel, Application Air Vents, Cooking Equipment, Drip Legs, Plating Tanks, Process Equipment, Steam Tracing, Sterilizers, Unit Heaters, Body Material Stainless Steel, Condensate Capacity 6,625 lb/hr, Configuration Straight-Thru, Distance Between Inlet and Outlet Port 4 3/8 in, Includes Strainer Not Applicable, Inlet Port Connection Gender Female, Inlet Port Connection Size 1 in, Inlet Port Connection Type NPT, Number of Ports 3

Ratings & reviews