Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Clamp, Min.Dia. 2-1/2 In.

  • Mfr # 96212

  • Zoro # G6214406


product price: $13.85
/ea

Key Features

Material
Stainless Steel
For Pipe Size
2 1/2 in
Type
Band Clamp
Finish
Bright Annealed
Material Grade
304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96212
Zoro #
G6214406
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
2 1/2 in
Compatible Pipe Diameter - Maximum
2 1/2 in
Band Width
3 in

Details

Material
Stainless Steel
Type
Band Clamp
Item
Exhaust Clamp
Finish
Bright Annealed
Material Grade
304
Clamp Type
Band Clamp

Description

Exhaust Clamp, Band Clamp, Min Clamp Dia 2.48 In, Max Clamp Dia 2.68 In, Band Width 3 In, Thickness .018 In, Screw Size 2 1/4 In, 304 2B SS Band Material, Grade8, Zinc Plated STD Screw Material, Torque 45-60 FT/LBS(60-80 NM) In-Lbs, ROUND Band Slots, PREFORMED W/ I BLOCK Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.