Zoro Homepage

Exhaust Clamp, Steel

  • Mfr # 1013312P-10

  • Zoro # G316244447


product price: $6.99
/ea

Key Features

Material
Steel
Finish
Zinc Plated
Clamp Type
U-Bolt Clamp
Compatible Pipe Diameter - Maximum
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013312P-10
Zoro #
G316244447
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Diameter - Maximum
3 1/2 in

Details

Item
Exhaust Clamp
Material
Steel
Finish
Zinc Plated
Clamp Type
U-Bolt Clamp

Description

Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.