DLQ5-MA-FIXT-3K-WH 5 in. Multi-Adjustable Square LED Fixture with Housing in 3000K

  • Mfr # DLQ5-MA-FIXT-3K-WH
  • Zoro # G004008429
product price: 
$
107.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DLQ5-MA-FIXT-3K-WH
Zoro #
G004008429
UPC #
767706103298
Country of Origin
China

Description

The DLQ5 Square Series is a modern architectural solution for lighting commercial, retail, and institutional spaces in the new construction market where high efficiency, low energy lighting is desired. Utilizing high efficiency LED technology to balance color for natural white light and offering greater than 90 CRI, the high efficacy and exceptional color rendering make this luminaire an ideal choice for corridors, conference rooms, lobbies, and large offices. Constructed with a durable galvanized steel frame and adjustable hanger bars, the DLQ5 Series fits securely and installs easily into most any space.

Features
  • 5 in. Multi-Adjustable Square LED Fixture with Housing in 3000K
Specifications
  • Dimension: 7" L x 7" W x 3.3" H
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews