Shop NICOR
Create Account
DQR3-10-120-4K-WH-BF 3 in. Square LED Recessed Downlight in 4000K; White
- Mfr # DQR3-10-120-4K-WH-BF
- Zoro # G203740618
product price:
$
60.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DQR3-10-120-4K-WH-BF
- Zoro #
- G203740618
- UPC #
- 767706097061
- Country of Origin
- China
Description
The DQR3 from NICOR is a square trim 3” recessed LED downlight that is ideal for both retrofit and new construction alike. Everything you love about the DLR Series is now available with the aesthetics of a square trim. Designed to boost energy efficiency, the LED light engine draws only 8 watts while achieving a light output to over 540 lumens. The enriched 90+ CRI light output provides superior color quality. Not only is the light quality better, but this design improvement meets new industry standards like Title 24.
Features- 3 in. Square LED Recessed Downlight in 4000K
- Color: White
- Dimension: 4.38" L x 4.38" W x 2.5" H
- Weight: 0.75 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.