Shop REMPHOS
See all product information
Create Account
TrofferRetrofitKit, 2", 80, 40 W
- Mfr # RP-TRV-2X4-40W-40K-WC-TAA
- Zoro # G925066355
product price:Â
$
99.59
/ea
Key Features
For Bulb Type
Integrated LED
Max. Fixture Wattage
40 W
Color Selectable
Selectable
Overall Width
23 7/8 in
Sensor Type
Sensor Ready
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP-TRV-2X4-40W-40K-WC-TAA
- Zoro #
- G925066355
- UPC #
- 197810040255
- Country of Origin
- China
- For Bulb Type
- Integrated LED
- Max. Fixture Wattage
- 40 W
- Color Selectable
- Selectable
- Sensor Type
- Sensor Ready
- Ambient Temperature - Maximum
- 104 Degrees F
- Ambient Temperature - Minimum
- -4 Degrees F
- Series
- TRV
- Color Rendering Index
- 80
- Driver Case
- M-Case Linear
- Dimmable
- Yes
- Lumen Selectable
- Selectable
- Voltage
- 120 to 277V AC
- Color Temperature
- 3500K, 4000K, 5000K
- Bulbs Included
- Integrated
- Item
- Troffer Retrofit Kit
- Dimming Method
- 0-10V
- Standards
- GSA P100, IEEE-PAR1789, IES
- Light Output
- 3,000 lm, 3,750 lm, 5,000 lm
Dimensions
- Overall Width
- 23 7/8 in
- Overall Length
- 47 3/4 in
- Nominal Width
- 2 ft
- Nominal Length
- 4 ft
- Overall Height
- 2 in
Description
Troffer Retrofit Kit, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup Yes, For Bulb Type Integrated LED, Overall Height 2 in, Overall Length 47 3/4 in, Overall Width 23 7/8 in, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, Dimming Method 0-10V, LED Replacement For Not Applicable, Max. Fixture Wattage 40 W, Sensor Type Sensor Ready, Series TRV, Standards GSA P100, IEEE-PAR1789, IES, Bulbs Included Integrated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.