Zoro Homepage

Nicor Lighting 17511OB-OB 6 In. OR BRZ R30 Baffle

  • Mfr # 17511OB-OB

  • Zoro # G004169632


product price: $27.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17511OB-OB
Zoro #
G004169632
UPC #
767706055702
Country of Origin
China

Description

Features
  • Line Voltage trim
  • Uses one 75 watt PAR30 or BR20 lamp
  • Trim only - Bulbs and housing are not included
  • UL listed for dry locations
  • Finish - Oil-rubbed bronze
  • Size - 6 in.
  • Dimension - 8 x 8 x 2.5 in.
  • Item Weight - 0.48 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.