Shop NICOR LIGHTING

DLQ4-10-120-3K-WH D-Series 4 in. 3000K Dimmable LED Square Retrofit Kit White

  • Mfr # DLQ4-10-120-3K-WH
  • Zoro # G704008477

product price: 
$
61.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DLQ4-10-120-3K-WH
Zoro #
G704008477
UPC #
767706087437
Country of Origin
China

Description

The DLQ4 from NICOR is a 4 in. square trim LED downlight that is ideal for both retrofit and new construction alike. Designed to boost energy efficiency, the LED light engine draws only 10.5 watts while achieving a light output to over 680 lumens. With a 95+ CRI rating and an R9 value greater than 50, the DLR56 is among the highest rated products in terms of light output-quality and efficiency.

Features
  • Finish - White
  • Die cast aluminum trim routes heat away from electrical components
  • Low profile, high efficiency integrated driver
  • Polystyrene diffuser and reflector cone create a uniform light distribution that reduces glare
  • Dimmable to 10% with most standard dimmers
  • Thermally protected, high efficiency driver standard
  • Operating temperature rating of 0°F to 120°F (-18°C - 49°C)
  • LM-79, LM-80 testing performed in accordance with IESNA standards
  • Quick and easy installation with a screw-in Edison base
  • Wet location rated
  • Meets industry standards like Title 24 and CEC
  • Length - 4.90 in.
  • Width - 4.90 in.
Specification
  • Input Voltage - 120 V
  • LPW - 65
  • CCT - 1 K
  • CRI - 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.