This item is Discontinued.

Nicor Lighting Nicor Lighting 10369LENS 2 ft. 17W Standard Wraparound Clear Lens 10369LENS

Nicor Lighting 10369LENS 2 ft. 17W Standard Wraparound Clear Lens (Discontinued)

  • Mfr # 10369LENS
  • Zoro # G504064833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10369LENS
Zoro #
G504064833
UPC #
767706073201
Country of Origin
China

Description

17W Standard Wraparound Clear Lens

The 10369LENS is a 2 ft. replacement prismatic acrylic lens for the 10369EB fluorescent wraparound fixture. The 10369LENS blocks 80% of harmful UV rays at 400nm. For replacement, the 10369LENS features a groove and lip design that allows the lens to easily slides into one end of the light fixture. This also ensures the lens stays securly fixed into place. The 10369LENS is protected by NICOR's.

Features
  • Blocks 80% of UV at 400nm
  • Damage resistant acrylic
  • Groove and lip design allows for easy and secure installation
Specifications
  • Color: Clear
  • Finish: Prismatic
  • Primary Material: Clear
  • Size: 2'
  • Shape: Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.