Zoro Homepage
This item is Discontinued.
Nicor Lighting Nicor Lighting 10370EB 2-Lamp 32W Wraparound 10370EB

Nicor Lighting 10370EB 2-Lamp 32W Wraparound (Discontinued)

  • Mfr # 10370EB
  • Zoro # G004169564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10370EB
Zoro #
G004169564
UPC #
767706043563
Country of Origin
China

Description

Features
  • 2X 32W T8 lamps
  • Easy surface-mount installation
  • Heavy 20 gauge steel construction
  • Clear prismatic acrylic lens blocks 80% of U.V. at 400nm
  • Energy-saving electronic ballast (120V)
  • Three IDEALĀ® push-in wire connectors ease installation
  • Dimension - 49 x 8.5 x 2.5 in.
  • Item Weight - 8.33 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.