Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nicor Lighting Nicor Lighting 10375WHEB 4-Lamp 32W Wraparound 10375WHEB

Nicor Lighting 10375WHEB 4-Lamp 32W Wraparound (Discontinued)

  • Mfr # 10375WHEB
  • Zoro # G404169577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10375WHEB
Zoro #
G404169577
UPC #
767706047196
Country of Origin
China

Description

Features
  • 4X 32W T8 lamps
  • Easy surface-mount installation
  • Heavy 20 gauge steel construction
  • White Euro-style acrylic lens blocks 80% of U.V. at 400nm
  • Energy-saving electronic ballast (120V)
  • Three IDEALĀ® push-in wire connectors ease installation
  • Dimension - 49 x 11 x 4 in.
  • Item Weight - 27 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.