This item is Discontinued.

Nicor Lighting NICOR Lighting 12200A-LED 2 in. IC-Rated Airtight New Construction LED Housing 12200A-LED

NICOR Lighting 12200A-LED 2 in. IC-Rated Airtight New Construction LED Housing (Discontinued)

  • Mfr # 12200A-LED
  • Zoro # G403797313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12200A-LED
Zoro #
G403797313
UPC #
767706095883
Country of Origin
China

Description

Features
  • IDEAL connections that allows for quick, snap-in connection of 2 in. D-series LED downlights
  • Triple contact connections between the linear track and the track heads
  • IC Rated Airtight New Construction LED Housing
  • Suitable for new construction in residential and commercial applications
Specifications
  • Voltage: 120V
  • Light Source: LED
  • Bulb Included: No
  • Dimension: 13.5" H x 3.5" W x 13.5" L
  • Weight: 1.95 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.