Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nicor Lighting NICOR Lighting 12202R-LED 2 in. Remodel LED Housing 12202R-LED

NICOR Lighting 12202R-LED 2 in. Remodel LED Housing (Discontinued)

  • Mfr # 12202R-LED
  • Zoro # G403957571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12202R-LED
Zoro #
G403957571
UPC #
767706096088
Country of Origin
China

Description

Features
  • IC rated for 25 watts
  • This step light offers a flexible design aesthetic for any application giving you a choice of various faceplate cover designs including louvered, glass, textured glass, and textured frosted glass
  • The soft 3000K color temperature also provides a warm, natural light making it the perfect accent for your lighting project
Specifications
  • Voltage: 120V
  • Wattage: 40W Max
  • Light Source: Incandescent
  • Bulb Included: No
  • Dimming: Yes
  • Dimension: 4" H x 3.5" W x 10.25" L
  • Weight: 1.65 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.