This item is Discontinued.

Nicor Lighting Nicor Lighting 15511BK 5 In. All Black Baffle Trim 75W R-Par 15511BK

This item is Discontinued.

Nicor Lighting

Nicor Lighting 15511BK 5 In. All Black Baffle Trim 75W R-Par (Discontinued)

Mfr # 15511BK
Zoro # G304047500
UPC # 767706064865
Country of Origin China
Category Strip Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15511BK
Zoro #
G304047500
UPC #
767706064865
Country of Origin
China

Description

Features
  • Black baffle helps diffuse light and reduce unwanted glare
  • Black trim gives a clean and crisp appearance
  • Use a BR30/PAR30 lamp 75W
  • Size - 5 in.
  • Dimension - 6.5 x 6.5 x 5.5 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.