Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nicor Lighting Nicor Lighting 17550A 6 In. White R30 AT Cone Baffle 17550A

Nicor Lighting 17550A 6 In. White R30 AT Cone Baffle (Discontinued)

  • Mfr # 17550A
  • Zoro # G504169873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17550A
Zoro #
G504169873
UPC #
767706022582
Country of Origin
China

Description

Features
  • Line Voltage Trim
  • Uses 75 watt PAR30 or BR30 bulb
  • Trim only - Bulbs and housing are not included with this trim
  • White Trim and white baffle
  • Size - 6 in.
  • Dimension - 7.5 x 7.5 x 5.5 in.
  • Item Weight - 0.71 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.